Motion
GH6SD-2

LIFT-ALL
GH6SD-2

GRIPHOOK GH6S-2 W/DOMESTIC ALLOY SWIVEL HOOK W/LATCH FOR 6" FORK - 2-TON WLL
MI ITEM #12191026
MFR #GH6SD-2
Price$605.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
GH6SD-2

GRIPHOOK GH6S-2 W/DOMESTIC ALLOY SWIVEL HOOK W/LATCH FOR 6" FORK - 2-TON WLL
MI ITEM #12191026
MFR #GH6SD-2

Mfr description
GH6SD-2 GRIPHOOK GH6S-2 W/DOMESTIC ALLO
  • Lightweight alternative to metal attachments
  • Self-grips to fork so theres no need to tighten, saving you time
  • Turns your fork truck into a hoist in a matter of seconds
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$605.49/each

Specifications

Dimensions

  • Weight
    4.1 lb

Details

  • Color
    YELLOW/ORANGE
  • Country of Origin
    US
  • Material
    NYLON/STEEL
  • Type
    GRIPHOOK
  • UPC_NO
    697886001124
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)