Motion
3AEH
3-TON ALLOY EYE HOOK
Mi Item #12191032
MFR #3AEH
Price$58.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-TON ALLOY EYE HOOK
Mi Item #12191032
MFR #3AEH

Mfr description
3AEH 3-TON ALLOY EYE HOOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.30/each

Specifications

Dimensions

  • Weight
    1.92 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886762070
  • Material
    STEEL
  • Nominal Break Strength
    3t lbs
  • Product Class
    78
  • UPC_NO
    697886762070
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)