Motion
5AEH
5AEH 5-TON ALLOY EYE HOOK
MI ITEM #12191034
MFR #5AEH
Price$80.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5AEH 5-TON ALLOY EYE HOOK
MI ITEM #12191034
MFR #5AEH

Mfr description
5AEH 5-TON ALLOY EYE HOOK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$80.50/each

Specifications

Dimensions

  • Weight
    3.7 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    Alloy Eye Hook DOM.png
  • Manufacturer Upc Number
    697886792695
  • Material
    Steel
  • Minimum Order Quantity
    1
  • Nominal Break Strength
    5t lbs
  • Order Lead Time
    10 days
  • Trademark
    CM®
  • Type
    Eye Rigging Hook
  • UPC_NO
    697886792695
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)