Motion
61201X3

LIFT-ALL
61201X3

4" X 3 FT FLAT HOOK LOAD HUGGER POLY TIEDOWN WINCH STRAP
MI ITEM #12191036
MFR #61201X3
List Price$22.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
61201X3

4" X 3 FT FLAT HOOK LOAD HUGGER POLY TIEDOWN WINCH STRAP
MI ITEM #12191036
MFR #61201X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.13/each for your price

Overview

Mfr description
61201X3 4" X 3 FT FLAT HOOK LOAD HUGGER

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886432669
  • UPC_NO
    697886432669
  • Material
    POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    5000 lbs
  • Sling Length
    3 ft
  • Vertical Capacity 90
    5000 lbs
  • Warranty
    Warranty
  • Weight
    0.7 lbs
  • Width
    4 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought