Motion
CBB-200
CBB-200 SUCT HOSE CPLG 2 CS BR/SHK BR/NU
Mi Item #12193206
MFR #CBB-200
Price$119.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CBB-200 SUCT HOSE CPLG 2 CS BR/SHK BR/NU
Mi Item #12193206
MFR #CBB-200

Mfr description
CBB-200 SUCT HOSE CPLG 2 CS BR/SHK BR/NU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.61/each

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Weight
    1.58 lbs

Details

  • Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)