Motion
MB-400
Hose End - Brass Material, 4 in Hose ID, Male
MI ITEM #12193216
MFR #MB-400
Price$226.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Brass Material, 4 in Hose ID, Male
MI ITEM #12193216
MFR #MB-400

Mfr description
MB-400 SHC MALE SHANK 4 BRASS SHANK
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$226.44/each

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Size
    4.0000 in
  • Weight
    3.57 lbs

Details

  • Application
    Suction Hose
  • Configuration
    Straight
  • End Gender
    Male
  • For Use With
    Suction Hose
  • Manufacturer Catalog Number
    MB-400
  • Material
    Brass
  • Product Types
    Hose Shank
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Male Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)