Motion
HASS-20C
Hose End - Stainless Steel Material, 5 in Hose ID
Mi Item #12193225
MFR #HASS-20C
Price$641.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 5 in Hose ID
Mi Item #12193225
MFR #HASS-20C

Mfr description
HASS-20C 5" 316SS CRIMPNOLOGY NPL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.92/each

Specifications

Dimensions

  • End 1 Size
    5.0000 in
  • End 2 Size
    5.0000 in
  • Hose Dash Size
    80
  • Hose Diameter
    5.0000 in
  • Hose Inside Diameter
    5 in
  • Inside Diameter
    5.0000 in, 127 mm
  • SAE Size
    -80
  • Size
    5.0000 in
  • Weight
    0.79 lbs

Details

  • Additional Details
    Interlocking Design
  • Application
    Multi-purpose fluid, chemical, bulk handling, Frac Hose, mud pump hose
  • Compatible Banding Types
    Interlocking ferrules
  • Configuration
    Straight
  • Connection Type
    Threaded
  • End 1 Style
    Threaded
  • Fitting Connection Family
    Crimpnology
  • Fitting Shape
    Straight
  • Fitting Type
    Threaded Crimpnology Nipple
  • For Use With
    Frac Hose, Mud Pump Hose
  • Manufacturer Catalog Number
    HASS-20C
  • Manufacturer Compatibility
    Campbell
  • Material
    Stainless Steel
  • Plating
    Uncoated
  • Product Types
    Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Threaded
  • Type
    Threaded Crimpnology Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)