Motion
HAS-10C SQ
Hose End - Steel Material, 2-1/2 in Hose ID
Mi Item #12193233
MFR #HAS-10C SQ
Price$88.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 2-1/2 in Hose ID
Mi Item #12193233
MFR #HAS-10C SQ

Mfr description
HAS-10C SQ 2-1/2" STL SQ CUT CRIMPNOLOGY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.22/each

Specifications

Dimensions

  • End 1 Size
    2.5000 in
  • End 2 Size
    2.5000 in
  • Hose Diameter
    2.5000 in
  • Hose Inside Diameter
    2-1/2 in
  • Inside Diameter
    2-1/2 in, 63.50 mm
  • Size
    2.5000 in

Details

  • Additional Details
    Interlocking Design
  • Application
    Multi-purpose fluid, chemical, bulk handling
  • Compatible Banding Types
    Interlocking ferrules
  • Configuration
    Straight
  • Connection Type
    Square Cut End
  • End 1 Style
    Square Cut End
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Crimpnology
  • Fitting Type
    Crimpnology Nipple
  • For Use With
    Frac Hose, Mud Pump Hose
  • Manufacturer Catalog Number
    HAS-10C SQ
  • Manufacturer Compatibility
    Campbell Fittings
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Nipple
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Square Cut End
  • Type
    Crimpnology Nipple
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)