Motion
HASS-24C SQ
Hose End - Stainless Steel Material, 6 in Hose ID
MI ITEM #12193243
MFR #HASS-24C SQ
Price$1,262.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 6 in Hose ID
MI ITEM #12193243
MFR #HASS-24C SQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,262.20/each

Specifications

Dimensions

  • End 1 Size
    6.0000 in
  • End 2 Size
    6.0000 in
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • Size
    6.0000 in
  • Weight
    0.86 lbs

Details

  • Additional Details
    Interlocking Design, Designed for use with campbell Interlocking Ferrules, Interlock groove on fitting locks ferrule into place, Graduated serration pattern, Long Shank
  • Application
    Multi-purpose fluid, Chemical, Bulk handling, Frac Hose, Mud pump hose
  • Compatible Banding Types
    Interlocking ferrules
  • Configuration
    Straight
  • Connection Type
    Crimpnology Nipple
  • End 1 Style
    Crimpnology Nipple
  • Fitting Connection Family
    King Crimp
  • Fitting Shape
    Straight
  • Fitting Type
    Crimpnology Nipple
  • For Use With
    Frac Hose, Mud Pump Hose
  • Manufacturer Catalog Number
    HASS-24C SQ
  • Manufacturer Compatibility
    Campbell Fittings
  • Material
    Stainless Steel
  • Product Types
    Nipple
  • Seal Material
    Metal
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Crimpnology Nipple
  • Type
    Crimpnology Nipple

Overview

Mfr description
HASS-24C SQ 6" 316SS SQUARE END CRIMP NP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought