Motion
HALPS-8C SW
Hose End - Steel Material, 2 in Hose ID, Male
MI ITEM #12193259
MFR #HALPS-8C SW
Price$416.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 2 in Hose ID, Male
MI ITEM #12193259
MFR #HALPS-8C SW

Mfr description
HALPS-8C SW 2 HOSE FUEL SWIVEL FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$416.19/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Size
    2.0000 in
  • Weight
    2 lbs

Details

  • Configuration
    Swivel
  • End Gender
    Male
  • Finish/Coating
    Plated
  • Fitting Type
    Swivel
  • Manufacturer Catalog Number
    HALPS-8C SW
  • Material
    Steel
  • Product Types
    Swivel
  • Style
    Male Swivel
  • Swivel
    Swivel
  • Type
    Male Swivel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)