Motion
HASS-4C SW
Hose End - Stainless Steel Material, 1 in Hose ID, Male
Mi Item #12193260
MFR #HASS-4C SW
Price$419.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1 in Hose ID, Male
Mi Item #12193260
MFR #HASS-4C SW

Mfr description
HASS-4C SW 1 316 SS HOSE FUEL SWIVEL FTG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.26/each

Specifications

Dimensions

  • End 1 Size
    1.0000 in
  • Hose Dash Size
    16
  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • SAE Size
    -16
  • Size
    1.0000 in
  • Weight
    1 lbs

Details

  • Configuration
    Straight
  • Connection Type
    Male Swivel
  • End 1 Style
    Male Swivel
  • End Gender
    Male
  • Fitting Type
    Male Swivel
  • Manufacturer Catalog Number
    HASS-4C SW
  • Material
    Stainless Steel
  • Port Gender
    Male
  • Product Types
    Swivel
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Type
    Male Swivel
  • Type
    Male Swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)