Motion
FHASS-16C
Hose End - Stainless Steel Material, 4 in Hose ID
Mi Item #12193272
MFR #FHASS-16C
Price$1,251.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 4 in Hose ID
Mi Item #12193272
MFR #FHASS-16C

Mfr description
FHASS-16C 4" 316SS CRIMP NPL W 150 FLANG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,251.52/each

Specifications

Dimensions

  • End 1 Size
    4.0000 in
  • End 2 Size
    4.0000 in
  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Size
    4.0000 in
  • Weight
    1 lbs

Details

  • Additional Details
    Interlocking Design
  • Application
    Multi-purpose fluid, chemical, bulk handling, Frac Hose, mud pump hose
  • Compatible Banding Types
    Interlocking ferrules
  • Configuration
    Straight
  • Connection 1 Short Name
    Flange
  • Connection Type
    Flange Head
  • End 1 Style
    Flange Head
  • Fitting Connection Family
    Flange
  • Fitting Type
    Flange
  • For Use With
    Frac Hose, Mud Pump Hose
  • Manufacturer Catalog Number
    FHASS-16C
  • Manufacturer Compatibility
    Campbell Interlocking Ferrules
  • Material
    Stainless Steel
  • Product Types
    Flange Nipple
  • Seal Type
    Flange
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    Flange
  • Thread Type
    Flange Head
  • Type
    Flange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)