Motion
B200SS
2 in Coupling Size, Stainless Steel Body, Part B
MI ITEM #12193429
MFR #B200SS
Price$198.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 in Coupling Size, Stainless Steel Body, Part B
MI ITEM #12193429
MFR #B200SS

Mfr description
B200SS 20139495- INSTALOCK -2" PART B ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$198.16/each

Specifications

Dimensions

  • Coupling Size
    2 in

Details

  • Body Material
    Stainless Steel
  • Part Type
    Part B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)