Motion
B300SS
3 in Coupling Size, Stainless Steel Body, Part B
MI ITEM #12193431
MFR #B300SS
Price$363.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 in Coupling Size, Stainless Steel Body, Part B
MI ITEM #12193431
MFR #B300SS

Mfr description
B300SS 20139497- INSTALOCK -3" PART B ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$363.64/each

Specifications

Dimensions

  • Coupling Size
    3 in

Details

  • Body Material
    Stainless Steel
  • Part Type
    Part B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)