Motion
E-S-400C
Cam & Groove Fitting - Straight
MI ITEM #12193628
MFR #E-S-400C
Price$182.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
MI ITEM #12193628
MFR #E-S-400C

Mfr description
E-S-400C 4" STL "E" CAMP COBRA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.51/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in
  • Inside Diameter
    4.0000 in
  • Weight
    6.6 lbs

Details

  • Application
    Chemical Transfer
  • Body Material
    Plated Steel
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type
    Cam x Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Standards Met
    ASTM F1122, CID A-A-59326, MIL-C-27487
  • Style
    Adapter
  • Type
    E
  • With Screen
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)