Motion
A-316-250
Cam & Groove Fitting - Straight
MI ITEM #12193642
MFR #A-316-250
Price$120.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
MI ITEM #12193642
MFR #A-316-250

Mfr description
A-316-250 2 1/2" 316SS C&G A
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120.65/each

Specifications

Dimensions

  • Coupling Size
    2.5000 in
  • Thread Size
    2.5000 NPT
  • Weight
    1.35 lbs

Details

  • Application
    Multi-purpose liquid, chemical, bulk handling
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type
    Male Adapter
  • End Type 2
    Female Thread
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female Thread
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Standards Met
    ASTM F1122, CID A-A-59326, MIL-C-27487
  • Style
    Adapter
  • Type
    A

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)