Motion
D-SS-500
Cam & Groove Fitting - Straight
Mi Item #12193749
MFR #D-SS-500
Price$524.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
Mi Item #12193749
MFR #D-SS-500

Mfr description
D-SS-500 CAM & GROOVE-D 5 SS COUPLRXFEMA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$524.44/each

Specifications

Dimensions

  • Coupling Size
    5.0000 in
  • Inside Diameter
    5.0000 in
  • Thread Size
    5.0000 NPT
  • Weight
    7 lbs

Details

  • Application
    Chemical Transfer
  • Body Material
    Stainless Steel
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • End Type 2
    Female NPT
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Female NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Standards Met
    ASTM F112, CID A-A-59326, MIL-C-27551
  • Style
    Coupler
  • Type
    D
  • With Screen
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)