Motion
E-AL-500
Cam & Groove Fitting - Straight
MI ITEM #12193779
MFR #E-AL-500
Price$142.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
MI ITEM #12193779
MFR #E-AL-500

Mfr description
E-AL-500 CAM & GROOVE-E 5 AL ADAPTXHOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.90/each

Specifications

Dimensions

  • Coupling Size
    5.0000 in
  • Inside Diameter
    5.0000 in
  • Weight
    3.31 lbs

Details

  • Application
    Multi-purpose liquid, chemical, bulk handling
  • Body Material
    Aluminum
  • Coupling Connection Type
    Hose Shank
  • Coupling Gender
    Male
  • End Type
    Hose Shank
  • End Type 2
    Hose Shank
  • Fitting Connection Family
    Hose Shank
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Multi-purpose liquid, chemical, bulk handling
  • Standards Met
    ASTM F112, CID A-A-59326, MIL-C-27512
  • Style
    Adapter
  • Type
    E
  • With Screen
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)