Motion
F-DI-300
Cam & Groove Fitting - Straight
Mi Item #12193807
MFR #F-DI-300
Price$83.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
Mi Item #12193807
MFR #F-DI-300

Mfr description
F-DI-300 DUCTILE IRON CAMLOCK 3" PART F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.14/each

Specifications

Dimensions

  • Coupling Size
    3.0000 in
  • Thread Size
    3.0000 NPT
  • Weight
    2.24 lbs

Details

  • Application
    Multi-purpose liquid, chemical, bulk handling
  • Body Material
    Ductile Iron
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type
    Male Adapter
  • End Type 2
    Male Thread
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Male NPT
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Standards Met
    ASTM F1122, CID A-A-59326, MIL-C-27487
  • Style
    Adapter
  • Type
    F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)