Motion
DC-BR-600
Cam & Groove Fitting - Cap
Mi Item #12193841
MFR #DC-BR-600
Price$627.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Cap
Mi Item #12193841
MFR #DC-BR-600

Mfr description
DC-BR-600 CAM & GROOVE-DC 6 BR DUST CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$627.33/each

Specifications

Dimensions

  • Coupling Size
    6.0000 in
  • Weight
    8.2 lbs

Details

  • Application
    Multi-purpose liquid, chemical, bulk handling
  • Body Material
    Brass
  • Coupling Connection Type
    Dust Cap
  • Coupling Gender
    Female
  • End Type
    Dust Cap
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Cap
  • For Use With
    Cam and Groove Adapter
  • Standards Met
    ASTM F1122, CID A-A-59326, MIL-C-27487
  • Style
    Dust Cap
  • Type
    Dust Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)