Motion
AA-AL-2030
Cam & Groove Fitting - Straight
Mi Item #12193895
MFR #AA-AL-2030
Price$65.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
Mi Item #12193895
MFR #AA-AL-2030

Mfr description
AA-AL-2030 2 X 3 SPOOL ADPT - ALUMINUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.15/each

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Weight
    1.39 lbs

Details

  • Application
    Chemical Transfer, Petroleum Service, Water Transfer
  • Body Material
    Aluminum
  • Coupling Connection Type
    Male Adapter
  • Coupling Gender
    Male
  • End Type
    Male Adapter
  • End Type 2
    Male Adapter
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Standards Met
    A-A-59326, ASTM F1122, MIL-C-27487
  • Style
    Adapter
  • Type
    AA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)