Motion
DA-AL-2040
Cam & Groove Fitting - Straight
Mi Item #12193927
MFR #DA-AL-2040
Price$177.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
Mi Item #12193927
MFR #DA-AL-2040

Mfr description
DA-AL-2040 2 CPLR X 4 ADPT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.36/each

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Weight
    2.47 lbs

Details

  • Application
    Multi-purpose liquid, chemical, bulk handling
  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Cam Groove x Male Cam Groove
  • Coupling Gender
    Female x Male
  • End Type
    Female Coupler
  • End Type 2
    Male Adapter
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler, Cam and Groove Adapter
  • Standards Met
    ASTM F1122, CID A-A-59326, MIL-C-27487
  • Style
    Coupler x Adapter
  • Type
    DA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)