Motion
B-AL-3040
Cam & Groove Fitting - Straight
Mi Item #12193950
MFR #B-AL-3040
Price$193.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
Mi Item #12193950
MFR #B-AL-3040

Mfr description
B-AL-3040 JUMP SIZE B - 3 COUPLER X 4 MA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.52/each

Specifications

Dimensions

  • Coupling Size
    3.0000 in
  • Thread Size
    4.0000 NPT
  • Weight
    2.52 lbs

Details

  • Application
    Multi-purpose liquid, chemical, bulk handling
  • Body Material
    Aluminum
  • Coupling Connection Type
    Female Coupler
  • Coupling Gender
    Female
  • End Type
    Female Coupler
  • Fitting Connection Family
    Cam and Groove
  • Fitting Connection Type
    Male Pipe Thread
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Adapter
  • Standards Met
    ASTM F1122, CID A-A-59326, MIL-C-27487
  • Style
    Coupler
  • Type
    B
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)