Motion
E-AL-4030
Cam & Groove Fitting - Straight
Mi Item #12193967
MFR #E-AL-4030
Price$98.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
Mi Item #12193967
MFR #E-AL-4030

Mfr description
E-AL-4030 TYPE E JUMP SIZE 4" X 3" SHANK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.94/each

Specifications

Dimensions

  • Coupling Size
    4.0000 in x 3.0000 in
  • Inside Diameter
    4.0000 in
  • Weight
    2.01 lbs

Details

  • Application
    Chemical Transfer
  • Body Material
    Aluminum
  • Coupling Connection Type
    Hose Shank
  • Coupling Gender
    Male
  • End Type
    Hose Shank
  • End Type 2
    Male Adapter
  • Fitting Connection Family
    Hose Shank
  • Fitting Connection Type
    Hose Shank
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Standards Met
    ASTM F1122, CID A-A-59326, MIL-C-27487
  • Style
    Adapter
  • Type
    E
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)