Motion
HRPSS-75
HRPSS-75 HANDLE RING PIN 3/4 SS RING/SS
Mi Item #12193972
MFR #HRPSS-75
Price$7.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRPSS-75 HANDLE RING PIN 3/4 SS RING/SS
Mi Item #12193972
MFR #HRPSS-75

Mfr description
HRPSS-75 HANDLE RING PIN 3/4 SS RING/SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.90/each

Specifications

Dimensions

  • Coupling Size
    0.7500 in
  • Weight
    0.05 lbs

Details

  • Body Material
    Stainless Steel
  • Style
    Handle, Ring and Pin
  • Type
    Handle, Ring and Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)