Motion
HRPSS-100
HRPSS-100 HANDLE RING PIN 1 SS RING/SS H
MI ITEM #12193973
MFR #HRPSS-100
Price$8.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HRPSS-100 HANDLE RING PIN 1 SS RING/SS H
MI ITEM #12193973
MFR #HRPSS-100

Mfr description
HRPSS-100 HANDLE RING PIN 1 SS RING/SS H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.39/each

Specifications

Dimensions

  • Coupling Size
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Weight
    0.1 lbs

Details

  • Body Material
    Stainless Steel
  • Style
    Handle, Ring and Pin
  • Type
    Handle, Ring and Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)