Motion
HRPSS-200
Cam & Groove Fitting - Straight
MI ITEM #12193974
MFR #HRPSS-200
Price$22.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
MI ITEM #12193974
MFR #HRPSS-200

Mfr description
HRPSS-200 HANDLE RING PIN 2 SS RING/SS H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.55/each

Specifications

Dimensions

  • Coupling Size
    2.0000 in
  • Weight
    0.16 lbs

Details

  • Body Material
    Stainless Steel
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Handle Material
    316 Stainless Steel
  • Style
    Handle, Ring and Pin
  • Type
    Handle, Ring and Pin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)