Specifications
Dimensions
- Coupling Size3.0000 in to 5.0000 in
- Inside Diameter3.0000 to 5.0000 in
- Weight0.25 lbs
Details
- Body MaterialStainless Steel
- StyleHandle, Ring and Pin
- TypeHandle, Ring and Pin
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)