Motion
HRPSS-600
Cam & Groove Fitting - Straight
Mi Item #12193976
MFR #HRPSS-600
Price$81.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting - Straight
Mi Item #12193976
MFR #HRPSS-600

Mfr description
HRPSS-600 HANDLE RING PIN 6 & 8 SS RING/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.78/each

Specifications

Dimensions

  • Coupling Size
    6.0000 in
  • Weight
    5.2 lbs

Details

  • Body Material
    Stainless Steel
  • Fitting Connection Family
    Cam and Groove
  • Fitting Shape
    Straight
  • For Use With
    Cam and Groove Coupler
  • Handle Material
    316 Stainless Steel
  • Style
    Handle, Ring and Pin
  • Type
    Handle, Ring and Pin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)