Motion
HRPB-75
Cam & Groove Fitting Part - 0.7500 in, Brass
Mi Item #12193977
MFR #HRPB-75
Price$9.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - 0.7500 in, Brass
Mi Item #12193977
MFR #HRPB-75

Mfr description
HRPB-75 HANDLE, RING, PIN 3/4 SS RING/BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.18/each

Specifications

Dimensions

  • Coupling Size
    0.7500 in
  • Weight
    0.05 lbs

Details

  • Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)