Motion
BG-50
Cam & Groove Fitting Part - 0.5000 in, Buna-N
MI ITEM #12193982
MFR #BG-50
Price$1.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - 0.5000 in, Buna-N
MI ITEM #12193982
MFR #BG-50

Mfr description
BG-50 C&G GASKET 1/2 BUNA-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.76/each

Specifications

Dimensions

  • Coupling Size
    0.5000 in
  • Weight
    0.01 lbs

Details

  • Body Material
    Buna-N
  • Gasket Material
    Buna-N
  • Seal Material
    Buna-N
  • Type
    Gasket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)