Motion
FKM-150
Cam & Groove Fitting Part - 1.5000 in, FKM, Cam and Groove Coupler
MI ITEM #12193992
MFR #FKM-150
Price$24.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam & Groove Fitting Part - 1.5000 in, FKM, Cam and Groove Coupler
MI ITEM #12193992
MFR #FKM-150

Mfr description
FKM-150 1-1/2" FKM GASKET WITH YELLOW ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.93/each

Specifications

Dimensions

  • Coupling Size
    1.5000 in
  • Weight
    0.03 lbs

Details

  • Body Material
    FKM
  • Fitting Connection Family
    Cam and Groove
  • For Use With
    Cam and Groove Coupler
  • Gasket Material
    FKM
  • Seal Material
    FKM
  • Style
    Gasket
  • Type
    Gasket

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)