1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL FITTING INC.
FKM-400
Cam & Groove Fitting Part - 4.0000 in, FKM
MI ITEM #
12193996
MFR #
FKM-400
Price
$56.73
/each
Qty
Add to Cart
Previous Page
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Cam and Groove Fittings
CAMPBELL FITTING INC. FKM-400
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL FITTING INC.
FKM-400
Cam & Groove Fitting Part - 4.0000 in, FKM
MI ITEM #
12193996
MFR #
FKM-400
Mfr description
FKM-400 4" FKM GASKET WITH YELLOW STRIPE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$56
.73
/each
Add to Cart
Specifications
Dimensions
Coupling Size
4.0000 in
Weight
0.1 lbs
Details
Body Material
FKM
Gasket Material
FKM
Seal Material
FKM
Type
Gasket
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items