Motion
IMS-8V
Hose End - Ductile Iron Material, 2 in Hose ID, Male
MI ITEM #12194019
MFR #IMS-8V
Price$344.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Ductile Iron Material, 2 in Hose ID, Male
MI ITEM #12194019
MFR #IMS-8V

Mfr description
IMS-8V 2" MALE STEM W/STAKED FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.12/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • End 2 Size
    2.0000 in
  • Hose Dash Size
    32
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • SAE Size
    -32
  • Size
    2.0000 in
  • Weight
    1 lbs

Details

  • Additional Details
    Interlocking Design
  • Application
    Steam
  • Compatible Banding Types
    Interlocking Clamp
  • Compatible Hose Series
    Continental ContiTech Wrapped Flexsteel 250 Steam Hose
  • Configuration
    Straight
  • Connection Type
    Interlocking Male Stem
  • End 1 Style
    Interlocking Male Stem
  • End Gender
    Male
  • Fitting Connection Family
    Ground Joint
  • Fitting Type
    Interlocking Male Stem
  • For Use With
    Continental ContiTech Wrapped Flexsteel 250 Steam Hose (red), Continental ContiTech Wrapped Flexsteel 250 Steam Hose (black)
  • Manufacturer Catalog Number
    IMS-8V
  • Manufacturer Compatibility
    Continental ContiTech
  • Material
    Ductile Iron
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Material
    Viton
  • Seal Type
    Ground Joint
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Interlocking Male Stem
  • Type
    Interlocking Male Stem

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)