Motion
IMS-8 HW
Hose End - Ductile Iron Material, 2 in Hose ID, Male
MI ITEM #12194026
MFR #IMS-8 HW
Price$268.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Ductile Iron Material, 2 in Hose ID, Male
MI ITEM #12194026
MFR #IMS-8 HW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$268.92/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • End 2 Size
    2.0000 in
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Size
    2.0000 in
  • Thread Size
    2 in
  • Weight
    4.23 lbs

Details

  • Application
    Steam, High Pressure Air
  • Configuration
    Straight
  • Connection Type
    Ground Joint
  • End 1 Style
    Ground Joint
  • End Gender
    Male
  • Fitting Connection Family
    Ground Joint
  • Fitting Type
    Ground Joint
  • Manufacturer Catalog Number
    IMS-8 HW
  • Material
    Ductile Iron
  • Port Gender
    Male
  • Product Types
    Hose Stem
  • Seal Material
    Viton
  • Seal Type
    Ground Joint
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    Ground Joint
  • Type
    HeatWave male stem

Overview

Mfr description
IMS-8 HW 2" HEATWAVE STAKED MALE STEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought