Motion
IMS-12 HW
Hose End - Ductile Iron Material, 3 in Hose ID, Male
MI ITEM #12194027
MFR #IMS-12 HW
Price$693.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Ductile Iron Material, 3 in Hose ID, Male
MI ITEM #12194027
MFR #IMS-12 HW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$693.24/each

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Size
    3.0000 in
  • Weight
    10.35 lbs

Details

  • Application
    Steam & High Pressure Air
  • End Gender
    Male
  • For Use With
    Steam and High Pressure Air
  • Manufacturer Catalog Number
    IMS-12 HW
  • Material
    Ductile Iron
  • Product Types
    Stem
  • Seal Material
    Viton
  • Seal Type
    Ground Joint
  • Style
    Straight
  • Type
    HeatWave male stem

Overview

Mfr description
IMS-12 HW 3" HEATWAVE STAKED MALE STEM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought