Motion
SAN300340
Ferrule & Sleeve - Stainless Steel
Mi Item #12194285
MFR #SAN300340
Price$339.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
Mi Item #12194285
MFR #SAN300340

Mfr description
SAN300340 3" SS SANITARY FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.43/each

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Size
    3.0000 in
  • Weight
    1.4 lbs

Details

  • Application
    Sanitary, Washdown
  • Fitting Type
    Ferrule
  • For Use With
    Sanitary Hose, Washdown Hose
  • Manufacturer Catalog Number
    SAN300340
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Style
    Machined
  • Swivel
    Non-Swivel
  • Type
    Machined Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)