Motion
FPS500600
Ferrule & Sleeve - Steel
Mi Item #12194321
MFR #FPS500600
Price$87.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194321
MFR #FPS500600

Mfr description
FPS500600 5 6 ID PLT STL FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.40/each

Specifications

Dimensions

  • End 1 Size
    5.0000 in
  • Hose Diameter
    5.0000 in
  • Hose Inside Diameter
    5 in
  • Inside Diameter
    5.0000 in, 127 mm
  • Size
    5.0000 in

Details

  • Coating
    Plated
  • Finish/Coating
    Plated
  • Fitting Type
    Ferrule
  • Manufacturer Catalog Number
    FPS500600
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)