Specifications
Dimensions
- Weight4.38 lbs
Details
- Finish/CoatingPlated
- Manufacturer Catalog NumberFPS600708
- MaterialSteel
- Product TypesFerrule
- TypeFerrule
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)