Motion
FPS800916
Ferrule & Sleeve - Steel
Mi Item #12194325
MFR #FPS800916
Price$184.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194325
MFR #FPS800916

Mfr description
FPS800916 8 9-1/4 ID PLT STL FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$184.41/each

Specifications

Dimensions

  • Hose Dash Size
    8
  • Weight
    7.23 lbs

Details

  • Finish/Coating
    Plated
  • Manufacturer Catalog Number
    FPS800916
  • Material
    Steel
  • Product Types
    Ferrule
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)