Specifications
Dimensions
- Hose Diameter0.5000 in
- Hose Inside Diameter1/2 in
- Inside Diameter1/2 in, 12.69 mm
Details
- Manufacturer Catalog NumberFSS050100
- MaterialStainless Steel
- Product TypesFerrule
- TypeFerrule
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)