Motion
FSS150160
Ferrule & Sleeve - Stainless Steel
MI ITEM #12194331
MFR #FSS150160
Price$24.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Stainless Steel
MI ITEM #12194331
MFR #FSS150160

Mfr description
FSS150160 1-1/2 1-60/64 2-3/8 304SS FERR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.30/each

Specifications

Dimensions

  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm

Details

  • Manufacturer Catalog Number
    FSS150160
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Type
    Ferrule

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)