Motion
FPS400460F
Ferrule & Sleeve - Steel
Mi Item #12194343
MFR #FPS400460F
Price$59.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194343
MFR #FPS400460F

Mfr description
FPS400460F 4 4-15/16 PLT STL FRAC FERRUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.09/each

Specifications

Dimensions

  • Hose Diameter
    4.0000 in
  • Hose Inside Diameter
    4 in
  • Inside Diameter
    4.0000 in, 100 mm
  • Weight
    2.29 lbs

Details

  • Finish/Coating
    Plated
  • Fitting Type
    Ferrule
  • Manufacturer Catalog Number
    FPS400460F
  • Material
    Steel
  • Product Types
    Ferrule
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)