Motion
FPS150160L
Ferrule & Sleeve - Steel
Mi Item #12194346
MFR #FPS150160L
Price$27.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194346
MFR #FPS150160L

Mfr description
FPS150160L 1-1/2 1-60/64 LONG PLT STL FE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.83/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.3 lbs

Details

  • Material
    Steel
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)