Motion
FPS300408L
Ferrule & Sleeve - Steel
Mi Item #12194352
MFR #FPS300408L
Price$45.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194352
MFR #FPS300408L

Mfr description
FPS300408L 3 4 4-8/64 LONG PLT STL FERRU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.78/each

Specifications

Dimensions

  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Weight
    1.5 lbs

Details

  • Material
    Steel
  • Product Types
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)