Motion
SPS100120
Ferrule & Sleeve - Steel
Mi Item #12194366
MFR #SPS100120
Price$7.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194366
MFR #SPS100120

Mfr description
SPS100120 1 1-5/16 2-5/16 PLT STL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.51/each

Specifications

Dimensions

  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    0.16 lbs

Details

  • Material
    Steel
  • Product Types
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)