Motion
SPS100128
Ferrule & Sleeve - Steel
Mi Item #12194368
MFR #SPS100128
Price$7.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194368
MFR #SPS100128

Mfr description
SPS100128 1 1-7/16 2-5/16 PLT STL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.51/each

Specifications

Dimensions

  • Hose Diameter
    1.0000 in
  • Hose Inside Diameter
    1 in
  • Inside Diameter
    1.0000 in, 25.39 mm
  • Weight
    0.18 lbs

Details

  • Finish/Coating
    Plated
  • Manufacturer Catalog Number
    SPS100128
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)