Motion
SPS150152
Ferrule & Sleeve - Steel
Mi Item #12194371
MFR #SPS150152
Price$7.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194371
MFR #SPS150152

Mfr description
SPS150152 1-1/2 1-13/16 2-3/8 PLT STL SL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.54/each

Specifications

Dimensions

  • Hose Diameter
    1.5000 in
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1-1/2 in, 38.10 mm
  • Weight
    0.23 lbs

Details

  • Finish/Coating
    Plated
  • Manufacturer Catalog Number
    SPS150152
  • Material
    Steel
  • Product Types
    Sleeve
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)