Motion
SPS200236
Ferrule & Sleeve - Steel
Mi Item #12194377
MFR #SPS200236
Price$8.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194377
MFR #SPS200236

Mfr description
SPS200236 2 2-9/16 2-3/4 PLT STL SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.93/each

Specifications

Dimensions

  • End 1 Size
    2.0000 in
  • Hose Diameter
    2.0000 in
  • Hose Inside Diameter
    2 in
  • Inside Diameter
    2.0000 in, 50 mm
  • Size
    2.0000 in
  • Weight
    0.39 lbs

Details

  • Configuration
    Straight
  • Finish/Coating
    Plated
  • Manufacturer Catalog Number
    SPS200236
  • Material
    Steel
  • Product Types
    Sleeve
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)