Motion
SPS300360
Ferrule & Sleeve - Steel
Mi Item #12194381
MFR #SPS300360
Price$16.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Steel
Mi Item #12194381
MFR #SPS300360

Mfr description
SPS300360 3 3-15/16 3-15/16 PLT STL SLEE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.33/each

Specifications

Dimensions

  • End 1 Size
    3.0000 in
  • Hose Dash Size
    48
  • Hose Diameter
    3.0000 in
  • Hose Inside Diameter
    3 in
  • Inside Diameter
    3.0000 in, 76.20 mm
  • Outer Diameter
    3.9375 in
  • SAE Size
    -48
  • Size
    3.0000 in
  • Weight
    2.81 lbs

Details

  • Configuration
    Straight
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Crimpnology
  • Fitting Type
    Crimp Sleeve
  • For Use With
    Crimpnology Nipples, Crimpnology Flanges, Crimpnology Unions
  • Manufacturer Catalog Number
    SPS300360
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Sleeve
  • Seal Type
    Crimp
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Type
    Crimp Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)